Beli paper filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)
    17%
    Mulai

    Rp32.900

    Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)
    Deskripsi:
    Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.
    atribut:
    • Width (mm): 125
  2. One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)
    Mulai

    Rp33.900

    One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)
    Deskripsi:
    Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
  3. ADVANTEC Filter Paper for Water Absorption No.26-WA
    Mulai

    Rp1.699.900

    ADVANTEC Filter Paper for Water Absorption No.26-WA
    Deskripsi:
    Water-absorbing filter paper No.26-WA is a smooth, highly water-absorbent filter paper made of pure cellulose fibers. Suitable for suction paper for hand-made paper test specified in TAPPI (Technical Association of the Pulp and Paper Industry) T205. * Water absorption: The height of water that rises in 10 minutes when a long strip of filter paper is placed in water at 20 ° C.Food-related field / Pharmaceutical / Cosmetics field / Chemical industry field / Electronics industry field
    atribut:
    • Mass (g/m²): 325
    • Maximum Operating Temperature (°C): 120
    • Thickness (mm): 0.7
    • Water Absorption (cm): 11
  4. Non Brand Filter Paper Cellulose (Kertas Saring)
    Mulai

    Rp109.900

    Non Brand Filter Paper Cellulose (Kertas Saring)
    Deskripsi:
    Qualitative cellulose filter paper captures particles from liquid and gas for identification where quantifying particulates is not required. Qualitative paper captures less precipitate than quantitative paper.
  5. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  6. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  7. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  8. ADVANTEC Filter Paper Qualitative No. 2 (Kertas Saring Kualitatif)
    Mulai

    Rp139.900

    ADVANTEC Filter Paper Qualitative No. 2 (Kertas Saring Kualitatif)
    Deskripsi:
    Cellulose fiber with 99% or more α-cellulose is used as raw material. It retains sediments well and is commonly used in qualitative analysis requiring precision. RoHS2 (EU) 2015/863 compliant 
    atribut:
    • JIS P 3801: 2 Types
    • Thickness (mm): 0.26
    • Drainage Time (s): 80
    • Absorbency (cm): 8
    • Bursting Strength (kPa): 122
    • Ash Content (%): 0.1
    • Mass (g/m²): 125
    • Maximum Operating Temperature (°C): 120
    • Quantity: 1 box (100 pieces)
    • Retention Particle Size (µm): 5
    • Wet Bursting Strength (kPa): 8
    • pH Range: 0-12
  9. Suji Coffee Filter Paper 01 (Kertas Saringan Kopi)
    Mulai

    Rp29.900

    Suji Coffee Filter Paper 01 (Kertas Saringan Kopi)
    atribut:
    • Width (mm): 105
    • Capacity (cup): 1 to 2
  10. BINKS Air Filter Pads (Filter Udara)
    Mulai

    Rp5.099.900

    BINKS Air Filter Pads (Filter Udara)
    Deskripsi:
    Paint collector air filter pads not only capture dust and particles in the paint booth's air stream, they also trap paint overspray to keep it from clogging the booth's fans, ducts, and motors or entering the surrounding air. They are commonly used in the automotive and manufacturing industries.
    atribut:
    • Air Filter Item: Air Filter Pad
    • Common Applications: Paint Collection
    • Style - Air Filters: Pad
  11. NEWSTAR (Xin Xing) Qualitative Filter Paper (Kertas Saring Kualitatif)
    Mulai

    Rp119.900

    NEWSTAR (Xin Xing) Qualitative Filter Paper (Kertas Saring Kualitatif)
    Deskripsi:
    Newstar Filter paper merupakan salah satu dari merek filter paper, dengan kualitas yang tinggi dan stabil menjamin hasil penyaringan yang konsisten baik untuk keperluan filtrasi di laboratorium maupun industri. Filter paper 102 ini memiliki kecepatan penyaringan medium speed yang cocok digunakan untuk berbagai aplikasi baik di laboratorium maupun industri.
  12. LABEXACT Filter Paper Cellulose (Kertas Saring)
    Mulai

    Rp219.900

    LABEXACT Filter Paper Cellulose (Kertas Saring)
    Deskripsi:
    Quantitative ashless filter paper has high purity and extremely low quantities of ash to ensure accurate weight measurements after ashing a sample. Quantitative paper is used in precision gravimetric applications where the precipitate is ashed and weighed.
    atribut:
    • UNSPSC: 41104929
    • Fluted: No
    • Material: Cellulose
    • Standards: FDA
  13. STARLAB Filter Paper (Kertas Saring)
    Mulai

    Rp599.900

    STARLAB Filter Paper (Kertas Saring)
    Deskripsi:
    Part# : BIO-41-125Lot# : 110641270
    atribut:
    • Grade: 41
    • Diameter (mm): 125
    • Filtration Speed: Fast
  14. ADVANTEC Filter paper No.63
    Mulai

    Rp419.900

    ADVANTEC Filter paper No.63
    Deskripsi:
    This filter paper has low density and fast filtration speed, making it suitable for filtering highly viscous liquids.
    atribut:
    • Burst Strength (kPa): 196
    • Color: White
    • Mass (g/m²): 350
    • Maximum Operating Temperature (°C): 120
    • Surface: Smooth
    • Thickness (mm): 1
  15. Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)
    Mulai

    Rp119.900

    Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)
    Deskripsi:
    Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
  16. SUNNUP Coffee Filter CF (Saringan Kopi)
    Mulai

    Rp24.900

    SUNNUP Coffee Filter CF (Saringan Kopi)
    Deskripsi:
    Perfect for brewing hand drip coffee at home or in the office. bleach coffee filters
  17. TRUSCO Dropper 2.0ML (500 pieces)
    Mulai

    Rp459.900

    TRUSCO Dropper 2.0ML (500 pieces)
    atribut:
    • Capacity (ml): 2
    • Length (mm): 146
    • Main Unit Material: Polyethylene (LDPE)
    • Scale (ml): 0.5
Daftar Harga paper filter Terbaru October 2026
Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)Rp32.900
One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)Rp33.900
ADVANTEC Filter Paper for Water Absorption No.26-WARp1.699.900
Non Brand Filter Paper Cellulose (Kertas Saring)Rp109.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
NIHON FILTER CW SeriesRp149.900
Whatman Filter Paper (Kertas Saring)Rp249.900
ADVANTEC Filter Paper Qualitative No. 2 (Kertas Saring Kualitatif)Rp139.900
ADVANTEC Qualitative Filter Paper (Kertas Saring Kualitatif)Rp159.900
Suji Coffee Filter Paper 01 (Kertas Saringan Kopi)Rp29.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait